Glass Bottles & Jars

Glass Bottles & Jars

Glass Bottles And Jars Are Used For Applications Including Medical, Laboratory, Storage, And More.

Glass bottles and jars are made of glass for durability and corrosion resistance. Glass bottles are designed for general storage use when content integrity and visibility is important. Clear glass accommodates visibility but is not suitable for UV ray protection. Amber glass filters out ultraviolet wavelengths for light sensitive solids. Units eliminate waste for reduced carbon footprint. Various sizes and dimensions allow application and content versatility. Caps available with some models. Available styles include Boston Round Bottle, Boston Round Bottle w/ Cap, Composite Test Jar, Glass Jug, Glass Jug w/ Cap, Standard Wide Mouth Bottle, Straight Sided Round Jar, and Wide Mouth Packer Bottle. Capacities range from 60 to 3840ml. Diameters range from 31 to 166mm. Package quantities range from 4 to 432. Colors are Amber and Clear. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR
DIAMETER
  • DIAMETER
CAPCAITY
  • CAPCAITY
COMPARE
DESCRIPTION COLOR DIAMETER HEIGHT CAPCAITY PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:46