Borosilicate Glass Graduated Cylinders

Borosilicate Glass Graduated Cylinders

Borosilicate Glass Graduated Cylinders Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

Borosilicate glass graduated cylinders are made of borosilicate glass for durability and corrosion resistance. Ceramic enamel scale indicates approximate volumes during solution measuring. Optional hexagonal base ensures even stability for spill prevention. Calibrated to contain. Glass stopper available. Available styles include KIMAX® Graduated Cylinder “To Contain” and KIMAX® Graduated Cylinder “To Deliver”. Capacities range from 10 to 1000ml. Package quantities are 1, 2, 4, and 6. Color is Clear. Meets ASTM requirements. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
HEIGHT
  • HEIGHT
PACKAGE QTY
  • PACKAGE QTY
COMPARE
DESCRIPTION CAPACITY HEIGHT COLOR PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:23