Bel-Art Ice Pans & Buckets

Bel-Art Ice Pans & Buckets

Bel-Art Ice Pans And Buckets Are Used For Wet Ice, Dry Ice And Other Ultra-Low Temperature Materials.

Bel-Art Ice Pans And Buckets are made of high-quality expanded, moisture and odor-resistant urethane for long lasting durability and dependability. Variety of sizes and colors available to meet laboratory requirements. Compatible with wet ice and ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries and liquid nitrogen. Designed with convenient pour spout, drip-proof rims, fill line indicator and snug-fitting, keyed lid and base for easy stacking. Lightly textured, non-slip finish and raised edge provides secure transport and stylish look. Types are Ice Bucket w/Lid, Ice Pan w/Lid and Ice Pan w/o Lid. Capacities are 1L, 2.5L, 4L and 9L. Color finishes are Black, Blue, Green and Red. Temperature ranges are 320° F - 212° F. Package quantity is 1. 90-Day Limited Warranty.


DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
COLOR
  • COLOR
COMPARE MANUFACTURERS
DESCRIPTION CAPACITY COLOR TEMP RANGE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:21