Air Science® Vented Storage Cabinets

Air Science® Vented Storage Cabinets

Air Science® Vented Storage Cabinets Provide Chemical Storage For Applications Including Medical, Laboratory, Industrial And More.

Air Science® vented storage cabinets are made of polypropylene and powder coated steel for long lasting durability and corrosion resistance. Cabinets provide storage of noxious or odorous chemicals and protect personnel during use, maintenance and decontamination. Units minimize health and environmental risks in handling chemical vapors, residues, VOCs and more. Available styles are Safestore™ Vented Chemical Storage Cabinet and Vent-Box™ Ductless Filtration System. Airflow is Vertical. CFM is 250. Voltage is 120V. Color finish is White/Blue. UL and ISO certified. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
DESCRIPTION W" D" H" AIRFLOW CFM VOLTAGE HERTZ CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:21