Thermo Scientific™ Laboratory Shaker Platforms

Thermo Scientific™ Laboratory Shaker Platforms

Thermo Scientific™ Laboratory Shaker Platforms Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

Thermo Scientific™ laboratory shaker platforms are made of high quality materials for long lasting durability and dependability. Platforms provide sample storage for cell culture, solubility studies, extraction procedures, protein expression and more. Units accommodate various vessel quantities and capacities for application versatility. Features non-slip surface. Type is Shaker Platforms. Available styles include 5-Tier Dedicated Platform, Adjustable Vessel Platform, Dedicated Platform w/ Clamps, Shaker Platform Utility Tray and Universal Platform w/o Clamps. Places range from 2 to 160. Capacities range from 10" x 10" Platelet Bags to 600 mL Beakers. Package quantity is 1. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
PLACES
  • PLACES
CAPACITY
  • CAPACITY
COMPARE PLATFORM
DESCRIPTION L" W" PLACES CAPACITY FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:21