Quincy Lab Low-Temp Digital Lab Ovens

Quincy Lab Low-Temp Digital Lab Ovens

Quincy Lab Digital Lab Ovens Are Used For Laboratories, Clinics, Classrooms And More.

Quincy Lab Digital Lab Ovens feature low-watt density incoloy sheathed elements to ensure quick run-up and recovery times. Perforated heat shield absorbs radiant heat for even temperature distribution. Digital microprocessor control and air-forced gravity convection ensure consistent efficient heating. Workspace is insulated with one-inch of high-density mineral wool. Corrosion-resistant aluminized interior. Durable double-wall build with scratch-resistant hammer finish. Available in several sizes.


DESCRIPTION
  • DESCRIPTION
CAPACITY CU. FT.
  • CAPACITY CU. FT.
AMPS
  • AMPS
WATTS
  • WATTS
COMPARE
DESCRIPTION CAPACITY CU. FT. EXTERIOR DIMENSIONS THERMOSTAT VOLTS AMPS WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.159.192:66