Thermo Scientific Lindberg/Blue M™ Tube Furnaces

Thermo Scientific Lindberg/Blue M™ Tube Furnaces

Thermo Scientific Lindberg/Blue M™ Tube Furnaces Are Used For Applications Including Medical, Laboratory And More.

Thermo scientific tube furnaces are made of high quality materials for long lasting durability and dependability. Integral control is designed for processing flexibility with efficient heat up and recovery. Insulation increases temperature uniformity, improves energy efficiency and maintains low exterior cabinet temperatures during operation. Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process without overshoot. Includes three zones with programmable controllers and a single program with multiple segments for ramp and dwell temperature control. Features adjustable high-limit over temperature protection for unit stability, simultaneous LED temperature display and one set of tube adapters. Power cord and hardwiring not included. Available styles include Lindberg/Blue M™ 1100°C Tube Furnace, Lindberg/Blue M™ 1200°C Split Hinge Tube Furnace, Lindberg/Blue M™ 1500°C General Purpose Tube Furnace and Lindberg/Blue M™ Mini-Mite Tube Furnace. Wattages range from 800W to 11200W. Amps range from 6.8A to 47A. Voltages are 120V and 208/240V. Colors are White and White/Blue. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONTROLLER
  • CONTROLLER
RANGE
  • RANGE
HEATED ZONE
  • HEATED ZONE
TUBE O.D.
  • TUBE O.D.
VOLTS
  • VOLTS
WATTS
  • WATTS
AMPS
  • AMPS
COMPARE TEMP. TEMP.
DESCRIPTION CONTROLLER RANGE HEATED ZONE TUBE O.D. VOLTS WATTS AMPS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.137.168:46