Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Biomedical Tee Fittings

10 Results

Brand

Size

View All Size

Type

Material

10 Results
Compare
240
240
Minimum purchase quantity is 240
$2.08
Ships in 21 Business Days

Material

Nylon

Size

1

Color

White

Hose Barb Size

1/16"

Compare
100
100
Minimum purchase quantity is 100
$2.35
Ships in 21 Business Days

Material

Glass Filled Black Nylon

Size

10

Color

Black

Hose Barb Size

5/8"

Compare
120
120
Minimum purchase quantity is 120
$2.07
Ships in 21 Business Days

Material

Glass Filled Black Nylon

Size

6

Color

Black

Hose Barb Size

3/8"

Compare
82
82
Minimum purchase quantity is 82
$2.70
Ships in 21 Business Days

Material

Kynar

Size

2

Color

Natural

Hose Barb Size

1/8"

Compare
100
100
Minimum purchase quantity is 100
$2.35
Ships in 21 Business Days

Material

Glass Filled Black Nylon

Size

10

Color

Black

Hose Barb Size

5/8"

Compare
240
240
Minimum purchase quantity is 240
$2.12
Ships in 21 Business Days

Material

Nylon

Size

1

Color

Black

Hose Barb Size

1/16"