Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVC Braid-Reinforced/Polyurethane Braid-Reinforced Tubing

PVC Braid-Reinforced/Polyurethane Braid-Reinforced Tubing

Eldon James PVC Braid-Reinforced/Polyurethane Braid-Reinforced Tubing Is Used For Transporting Products And Fluids For Food, Dairy, Beverage, Biotech, Pharmaceutical And Other Sanitary Process Industries.

Eldon James PVC Braid-Reinforced/Polyurethane Braid-Reinforced Tubing has a polyester braid construction for increased reliability. Features an abrasion and corrosion resistant design for long lasting durability. PVC Tubing is generally unaffected by most oxidizing and reducing agents if diluted. Gasoline and oils harden PVC over periods of intermittent use. Polyurethane Tubing is resistant to most oils, fuels and greases. Ether formulation resists damage due to moisture, fungus and radiation. UV stable. Suitable for outdoor use. High temperature range: 175ºF. RoHS compliant. Available in 1/8, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4 and 1 inch inside diameters with 0.095 to 0.188 inch thick wall size. Sold in 100 ft. rolls.


ID NOMINAL
COMPARE
MANUFACTURERS
MATERIAL TYPE ID NOMINAL WALL PART # IMAGE MODEL QTY PRICE
WBB755274
WBB755418
WBB755115
WBB755182
WBB755280
WBB755253
WBB755275
WBB755276
WBB755277
WBB755278
WBB755279
WBB755204
WBB755116
WBB755202
WBB755127
WBB755259
WBB755157
WBB755393
WBB755252

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.