NK Medical Stretchers

NK Medical Stretchers

NK Medical Products Stretchers Are Used For Hospital Patient Transfer Applications.

NK Medical Products Stretchers are solidly manufactured for long lasting durability and dependability. Economy Stretcher is a cost effective unit for clinical and hospital use. Solid steel frame with swing down rails and fixed height. Easy moving 8 inch casters. 3 inch mattress. Measures 30-1/2 in. H x 29 in. W x 78 in. L. Hydraulic Stretcher has dual side-mounted foot controls, fold-down side rails, stationary foot section, four brake/steer pedals, detachable IV pole, four IV receptacles, hands free and reverse Trendlenburg, 4 inch mattress and four 8 inch castors. Measures 35 in. H x 31 in. W x 83 in. L.


COMPARE MANUFACTURERES
DESCRIPTION L " W " H " PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.66.70:24