Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Responsive Respiratory 180-5057 Fingertip Pulse Oximeter with Carry Case

Rollover image to zoom in

Click image to enlarge

Responsive Respiratory 180-5057 Fingertip Pulse Oximeter with Carry Case

Item #: WBM2019803

Sold By: Responsive Respiratory, Inc.

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $27.95
$2.95 Shipping
Product Information
Customer Review
Product Q&A
Responsive Respiratory 180-5057 Fingertip Pulse Oximeter with Carry Case

RRI's View O2 Fingertip Pulse Oximeter is noninvasive and portable solution to monitor heart rate and blood oxygen saturation levels on the go. The View O2 offers a high-definition color screen, 10 brightness settings and a multi-directional readout with 4 display modes. Accomodates a wide range of finger sizes, from pediatric to adult. Also comes with a carry case.

Product Features

  • 2 year warranty
  • 3000 spot checks or 30 hours continuous use
  • Low battery indicator
  • FDA compliant
  • Lightweight - 2oz with battery

Product Specifications

    • BRANDResponsive Respiratory
    • MANUFACTURERS PART NUMBER180-5057
    • WIDTH5
    • WEIGHT LBS2
    • COLOR FINISHWhite/Blue
    • CONSTRUCTIONPlastic
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:46