Drive Medical 17100-BV High Hip Chair with Padded Seat

Drive Medical 17100-BV High Hip Chair with Padded Seat

Item #: WBB275480

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $499.99 Save up to 40%
Price: $ 300.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical 17100-BV High Hip Chair with Padded Seat

Post-hip surgery residents won't be forced to bend at the hip with this Deluxe Hip-High Chair by Drive Medical, which provides sitting without having to bend at the hips and a comfortable padded seat. Contoured armrests, which are covered in the same soft, attractive vinyl as the seat and backrest, allow you to sit and stand safely. The product is constructed from strong and durable steel in an attractive brown vein finish.

Features and Benefits
  • Designed for post-hip surgery residents
  • Allows for sitting without bending at the hip
  • Attractive, durable brown-vein finish is easy to maintain and less institutional looking
  • Contoured armrests are comfortable and durable
  • Attractive vinyl seat and backrest are soft, washable, comfortable and water resistant

Product Specifications
  • Actual Product Weight: 37 lbs
  • Armrest to Floor Height: 32"
  • Floor to Footrest: 6"
  • Overall Product Height: 40.75"
  • Overall Product Length: 29"
  • Overall Product Width: 22"
  • Primary Product Color: Brown Vein
  • Primary Product Material: Steel
  • Product Weight Capacity: 300 lbs
  • Seat to Floor Height: 26"
  • Width Between Arms: 17.5"
  • Warranty: Limited Lifetime on Frame; 1 Year on Upholstery
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER17100-BV
    • WIDTH22"
    • WIDTH BETWEEN ARMS17.5"
    • DEPTH29"
    • HEIGHT40-3/4"
    • WEIGHT LBS.33.6
    • COLORBrown Vein
    • CONSTRUCTIONSteel Frame, Vinyl Seat and Backrest
    • DESCRIPTIONSteel Hip High Chair
    • WEIGHT CAPACITY300 lbs
    • ARM HEIGHT FROM SEAT26"
    • ARM HEIGHT FROM FLOOR32"
    • SEAT WIDTH17-1/2"
    • SEAT DEPTH17-3/4"
    • SEAT HEIGHT26"
    • TYPEHip Chairs
    • LIMITED WARRANTYLimited Lifetime on Frame, 1 Year on Upholstery
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!