Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical VerteWrap LSO Back Brace 631XS, Extra Small, 22"-27", Black

Rollover image to zoom in

Click image to enlarge

Drive Medical VerteWrap LSO Back Brace 631XS, Extra Small, 22"-27", Black

Item #: WBB985205

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $174.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical VerteWrap LSO Back Brace 631XS, Extra Small, 22"-27", Black

ActiveCare has the ideal brace for back support. The brace is large enough to support and cover the back all the way from the tail bone to the 9th bone in the thoracic section of the spine, which is located below the shoulder blades. It offers the best in spinal bracing and pain relief, improves mobility and allows for faster recovery after surgery, and encourages a proper posture. The brace is lightweight which leaves the user more comfortable and allows it to be used anytime of the day, but even more is the brace is made of a strong, flexible, and breathable advanced nylon ensuring the product is perfect in design. The inside and outside panels are rigid in design to allow for better support of the abdominals and for constant consistent relief. The brace is even easily adjustable for each user with easy to use side pull straps and simple hook and loop fasteners. Product Size: Extra Small (22"-27").

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER631XS
    • WIDTH INCHES22 - 27
    • COLORBlack
    • MATERIALNylon
    • DESCRIPTIONVerteWrap LSO Back Brace
    • TYPEBack Support
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • ALLERGYLatex Free
    • SIZEXS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:68