Stainless Steel Laboratory Freezers

Stainless Steel Laboratory Freezers

Stainless Steel Laboratory Freezers Are Used For Applications Including Medical, Laboratory, And More.

Stainless steel laboratory freezers are made of high quality materials for long lasting durability and dependability. Freezers provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Digital LED microprocessor temperature controller provides ergonomic climate control for cost and energy efficiency. Audible and visual high and low alarms alert operator of temperature changes. Magnetic door gaskets, locks, and foam insulation ensure content stability and protection. Casters allow convenient unit mobility and maneuverability. Includes shelves, handle, and interior light. Features adjustable operating temperature ranges. Door quantities are 1, 2, and 3. Shelf quantities are 3, 4, 6, 8, and 12. Voltages are 115, 115/208-230, and 208/230. Defrost is Automatic. UL listed. Dimensions vary per model.


BRAND
  • BRAND
CU. FT.
  • CU. FT.
DOORS
  • DOORS
SHELVES
  • SHELVES
VOLTAGE
  • VOLTAGE
COMPARE CAPACITY EXTERIOR # OF
BRAND CU. FT. W" D" H" DOORS SHELVES DEFROST VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.250.64:24