Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

TENS Devices

Transcutaneous Electrical Nerve Stimulation (TENS) devices are medical devices designed to alleviate pain and provide therapeutic relief by applying electrical currents to the skin. The devices provide a non-invasive alternative to pharmaceutical pain management, offering individuals a drug-free option for pain relief. The TENS device therapy can also enhance blood circulation in the treated area. They can be used in medical facilities, physical therapy, and rehabilitation programs.
96 Results

Shape

Brand

View All Brand

Size

Features

View All Type
View All Length
View All Width
View All Material
View All Height
View All Color
View All Price
96 Results
Compare
BESTSELLER
1
1
$62.95
Ships within 1 Business Day

Color

Tan

Length

10 in

Width

2 in

Height

5 in

Compare
1
1
$275.95
Ships in 21 Business Days

Length

2.4 in

Width

2-13/62 in

Package Quantity

1000

Material

Cloth

Compare
1
1
$44.95
Ships within 1 Business Day

Color

Black

Material

Plastic

Compare
1
1
$355.95
Ships in 3 Business Days

Length

1.36 in

Width

1-19/32 in

Package Quantity

1000

Material

Foam

Compare
BESTSELLER
1
1
$119.95
Ships within 1 Business Day

Color

White

Length

3-1/2 in

Width

2 in

Height

1/4 in

Compare
1
1
$199.95
Ships in 3 Business Days

Length

1.56 in

Width

1-1/4 in

Package Quantity

600

Material

Cloth