Deluxe Stainless Steel Work Tables With Cross Bracing

Deluxe Stainless Steel Work Tables With Cross Bracing

Stainless Steel Work Benches Feature Cross Bracing For Reinforced Strength And Rigidity.

Work tables feature a 16 gauge, Type 304 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Top features hemmed safety edges to eliminate rough corners. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Cross bracing is made of 1-1/4" diameter x 16 gauge Type 304 stainless steel with 1-5/8" aluminum casting at all intersections. Legs are made of 1-5/8" diameter x 16 gauge Type 304 stainless steel with 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
W" D" H" IMAGE MODEL QTY PRICE
WBB202680
WBB202644
WBB202681
WBB202645
WBB202525
WBB202646
WBB202771
WBB202526
WBB202647
WBB203184
WBB202551
WBB202648
WBB203185
WBB202552
WBB203276
WBB202739
WBB202553
WBB203277
WBB202673
WBB202554
WBB203278
WBB202674
WBB203279
WBB202675
WBB202803
WBB202677
WBB203280
WBB202641
WBB203281
WBB202678
WBB202642
WBB203282
WBB202679
WBB202643