Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Taper Shaped

Taper Shaped

Taper Carbide Burrs Are Designed For Metal Removal In A Variety Of Applications.

Taper Carbide Burrs are made of uncoated carbide with a brazed and solid construction for long lasting durability. Available in three types of cut types. Aluminum cut carbide burrs are for use on non-ferrous and non-metallic materials. Designed for rapid stock removal with minimum chip loading. Single Cut Burr used for general purpose applications on cast iron, copper, brass and other ferrous materials. Provides good material removal and work piece finishes. Double Cut Burr offers reduced chip size and tool speed slower than normal speeds. Allows for rapid stock removal and better operator control. Available in a variety of types from SL-1 to SL-81. Cut types are Aluma Cut, Double Cut and Single Cut. Color finish is Uncoated. Diameter size and length of cut varies per type.


CUT TYPE
  • CUT TYPE
TYPE
  • TYPE
DIAMETER
  • DIAMETER
L.O.C
  • L.O.C
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 40 items Show All Items

COMPARE
BRAND CUT TYPE TYPE DIAMETER L.O.C CONSTRUCTION IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 40 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.5.43:60