Hobby Mills

Hobby Mills

Hobby Mills Provides Tools For Industrial Metalworking Applications.

Jet Hobby Mills are precision engineered for long lasting durability and reliability. Precision bored and honed milling heads provide efficient carving of materials to create drill holes, add threads to bolts, and shape solid products by eliminating excess material from a rough block. Internally cooled spindle head prevents seizing. Features Computer Numerical Control system on some models for added precision of digital automation to allow greater control and efficiency. Available with Single Phase and Three Phase Motor. Available powerfeeds are X-Axis, 3(Knee), and None. Horsepower is 2, 3, and 5. Dimensions vary per model.


* FREE Shipping on these items

SPINDLE SPEEDS
  • SPINDLE SPEEDS
RPM
  • RPM
DRO
  • DRO
MOTOR VOLTAGE
  • MOTOR VOLTAGE
SPINDLE TAPER
  • SPINDLE TAPER
COMPARE
BRAND SPINDLE SPEEDS RPM DRO MOTOR VOLTAGE SPINDLE TAPER ITEM DESCRIPTION MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:46