Lenox Diemaster 2® Vari-Tooth™ Bi-Metal Band Saw Blades

Lenox Diemaster 2® Vari-Tooth™ Bi-Metal Band Saw Blades

Lenox Diemaster 2® VariTooth™ Band Saw Blades Are Used For Tool And Die Shops, Machine Shops, Maintenance Facilities And Other General Purpose Hard Wood Or Metal Cutting Applications.

Lenox Diemaster 2® VariTooth™ Band Saw Blades are solidly made with cobalt M-2 high speed steel tooth edges combined with durable spring steel backing material for long lasting use and dependability. Engineered for contoured cutting. Cut faster and last longer than blades made with regular carbon steel. Cut hard woods and all metals from mild through stainless steel when used at the proper blade speeds. For use with general purpose hand-fed applications. Wide selection of 6/10, 8/12, 10/14 and 14/18 TPI (teeth per inch) blades are available in 1/8 to 11-7/8 inch tooth lengths, 2 to 60 foot overall lengths, 1/4, 3/8 and 1/2 inch widths and 0.025 and 0.035 inch thicknesses.


FEET
  • FEET
INCHES
  • INCHES
TPI
  • TPI
WIDTH
  • WIDTH
THICKNESS
  • THICKNESS

Showing 15 of 111 items Show All Items

COMPARE OVERALL LENGTH
FEET INCHES TPI WIDTH THICKNESS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 111 items Show All Items