Shell End Mill Holders

Shell End Mill Holders

Shell Mill Holders Are Used For Lathe Operations, Metalworking And Other Precision Machining Applications.

Shell Mill Holders are made of solid alloy forged steel for long lasting durability and reliability. Tooling shank DIN 69893 standard. Balanced to 15000 G 2.5 RPM. HSK63A and HSK100A shank types available with 1/2" to 2" arbor and 1.77", 2", 2.35" and 3" lengths.


SHANK
  • SHANK
ARBOR
  • ARBOR
OAL
  • OAL
COMPARE
BRAND SHANK ARBOR OAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.250.213:62