Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Engineered Hoist Rings

Safety Engineered Hoist Rings

Safety Engineered Hoist Ring

Material: Alloy steel with minimum tensile strength of 180,000 psi

Design Factor: Safety Factor: 5:1, Magnetic Particle Inspected Per ASTM 1444, Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Standard tolerance +- .030 inch unless otherwise specified.

Finish: Black Oxide Finish for corrosion resistance

Range Of Movement: 360° Swivel, 180° Pivot

Patent Numbers: 3,297,293***, 4,705,422 and 5,848,815


A
  • A
B
  • B
C
  • C
D
  • D
E
  • E
F
  • F
G
  • G
H
  • H
J
  • J
K
  • K
L
  • L
M
  • M

Showing 15 of 36 items Show All Items

COMPARE
BRAND ITEM DESCRIPTION A B C D E F G H J K L M IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 36 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.87.91:68