Ball Levers & Tension Levers

Ball Levers & Tension Levers

Ball Levers And Tension Levers Are Used Metalworking Components For High Torque Ratcheting Applications.

Ball Levers And Tension Levers are made with steel for long lasting durability and dependability. Large hub diameter provides easy access to add a spring plunger or grooves for angular positioning. Stainless steel are used as clamping elements as well as operating levers. Available levers are Angled Ball, Ball Control, Straight Ball, and Tension Lever. Bore types are Blind Bore, Tapped, and Through Bore. Lengths range from 63 to 170 mm. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
MATERIAL
  • MATERIAL
TYPE
  • TYPE
LENGTH
  • LENGTH

Showing 15 of 43 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION MATERIAL TYPE DIAMETER LENGTH BORE THREAD PART# IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 43 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:26