Flowgauge Regulators

Flowgauge Regulators

Flowgauge Regulators Monitor Gas Levels For Industrial, Commercial, and Maintenance Applications.

These dual scale flow gauges are calibrated for argon and carbon dioxide gases. The durable neoprene diaphragm is designed to maintain consistent flow rates for accuracy. The brass body and high-pressure chamber provides lasting durability and corrosion resistance. Optional internal reseating relief valve protects against over-pressurization.

  • Neoprene diaphragm
  • Brass construction
  • Inlets are CGA 320, CGA 580, and CGA- 870 Yoke
  • Outlets are 9/16" - 18 RH(M), 5/8" - 18 RH(F), 5/8" - 18 RH(F), and DISS 1240
  • Gas types are Argon, Oxygen, and more


* FREE Shipping on these items

INLET
  • INLET
OUTLET
  • OUTLET
COMPARE CONNECTION
INLET OUTLET GAS TYPE DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:60