SMT, Guide Wheel Bearings, Metric

SMT, Guide Wheel Bearings, Metric

SMT Metric Guide Wheel Bearings Are Made For Use With Inner Or Outer V-Shape Of A W-Shaped Outer Ring.

SMT Metric Guide Wheel Bearings tolerate both radial and axial loads, with inner construction of double-row angular contact type. Wheel bearings are also resistant to moment load. SMT Metric Guide Wheel Bearings are made with nylon retainer and NBR seal, and feature lithium-based lubricant. Diameters, widths, load ratings and operating speeds vary per model.


COMPARE BORE OUTER DYNAMIC STATIC MANUFACTURERS
BEARING TYPE DIA MM DIA MM WIDTH MM LOAD RATING (N) LOAD RATING (N) GREASE RPM PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.120.254:60