Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Light Duty Three-Bolt Flange Mounted Ball Bearings W/Eccentric Collars

FYH Light Duty Three-Bolt Flange Mounted Ball Bearings W/Eccentric Collars

FYH® Light Duty Three-Bolt Flange Mounted SAPF Ball Bearing Units With Eccentric Collars Are Used For Agricultural And Air Handling Applications.

FYH® Light Duty Three-Bolt Flange Mounted SAPF Ball Bearing Units With Eccentric Collars are made with lightweight and compact stamped steel housings for long lasting durability and dependability. Narrow inner ring eccentric locking collar SAPF bearing units are economical, double sealed and used for agricultural, air handling and a wide range of other operations. Factory lubricated and sealed for maintenance-free operation. Available in 1/2 to 1-7/16 inch and 12 to 35 mm bore diameters with dynamic load ratings of 9550, 12800, 14000, 19500 and 25700.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.179.211:66