Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH Normal Duty Two-Bolt Flange Mounted Ball Bearings W/Eccentric Collars

FYH Normal Duty Two-Bolt Flange Mounted Ball Bearings W/Eccentric Collars

FYH® Normal Duty Two-Bolt Flange Mounted Ball Bearing Units With Eccentric Collars Are Used For A Wide Variety Of Applications And Operating Conditions.

FYH® Light Duty Two-Bolt Flange Mounted Ball Bearing Units With Eccentric Collars are solidly manufactured for long lasting durability and dependability. NANFL units are made with solid cast iron housings and have wide inner ring eccentric locking collars that grip the shaft firmly and are used for industrial and agricultural applications where high torque and heavy loads can cause problems with other locking styles. Double sealed and re-greasable for reliable operation. SARFL units are made with economical stamped steel housings. Narrow inner ring eccentric locking collar bearings come with a rubber boot that functions as a vibration and shock dampener to extend bearing life. Double sealed and factory lubricated for maintenance-free operation. Used for agricultural and air handling applications. Available in wide range of 1/2 to 2-3/16 inch and 12 to 55 mm bore diameters with dynamic load ratings of 9550 to 43400.


SHAFT DIAMETER
  • SHAFT DIAMETER
BORE DIAMETER
  • BORE DIAMETER
DYNAMIC LOAD RATING
  • DYNAMIC LOAD RATING
DUTY
  • DUTY
INNER RING
  • INNER RING
COMPARE MANUFACTURERS
DESCRIPTION SHAFT DIAMETER BORE DIAMETER DYNAMIC LOAD RATING LOCKING TYPE DUTY INNER RING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.181.75:25