Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tritan, Flange Mount Bearings, Standard Duty, 2-Bolt, Eccentric Locking Collar

Tritan, Flange Mount Bearings, Standard Duty, 2-Bolt, Eccentric Locking Collar

Tritan Flange Mount Bearings Are Perfect For Standard Duty Applications Including Conveyors, Material Handling, Baggage Systems And More.

Tritan Flange Mount Bearings are made with cast-iron housing and a wide inner ring bearing. Mount bearings are standard-duty with 2-bolt flange, and feature eccentric locking collar, dual heavy-duty slinger type contact seals and anti-rotation device. Tritan Flange Mount Bearings are available with various bolt hole sizes, bore diameters, dynamic loads and insert types.


COMPARE
BRAND PART NUMBER BORE DIA. (MM) BOLT HOLE SIZE DYNAMIC LOAD (N) INSERT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.203.39:24