Tritan, Pillow Block Bearings, Standard & Light Duty, Eccentric Locking Collar, Standard & Low Base

Tritan, Pillow Block Bearings, Standard & Light Duty, Eccentric Locking Collar, Standard & Low Base

Tritan, HCP204-12, Pillow Block Bearing, Eccentric Locking Collar, Bore 19.05 mm

Features:

  • Standard duty unit, eccentric locking collar
  • One-piece cast iron housing, solid base
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Grease fitting for adding lubricant
  • Triple lip seals available on request
  • Anti-Rotation device


COMPARE
BRAND PART NUMBER BORE DIA. (MM) BOLT HOLE SIZE DYNAMIC LOAD (N) INSERT IMAGE MODEL QTY PRICE