Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Needle Roller Bearings

Needle roller bearings are offered in a variety of sizes and styles for a variety of applications, including thrust and radial loads. We feature thrust and radial needle roller bearings, thrust needle roller bearings, and needle roller thrust bearings. All are built for precision and durability and designed to help you increase performance.
394 Results

Availability

Bore

View All Bore

Brand

Price

View All Price
394 Results
Compare
BESTSELLER
1
1
$11.50
Ships within 1 Business Day
Compare
BESTSELLER
1
1
$4.97
Ships in 3 Business Days

Static Load Rating

6090 N

Compare
1
1
$4.51
Ships in 2 Business Days

Static Load Rating

13910 N

Compare
1
1
$4.43
Ships in 5 Business Days

Static Load Rating

9490 N

Compare
BESTSELLER
1
1
$269.95
Ships in 3 Business Days

Dynamic Load Rating (N)

106000

Grease Max Speed

2100 rpm

Oil Max Speed

3500 rpm

Compare
2
2
Minimum purchase quantity is 2
$25.95
Ships in 3 Business Days

Dynamic Load Rating (N)

23600

Grease Max Speed

8000 rpm

Bore (Fw) Mm/Inch

25.400 (1) in