Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
iglide® Plain Bearings, G300 - Flange Bearing, Inch

iglide® Plain Bearings, G300 - Flange Bearing, Inch

iglide® Plain Bearings, G300 - Flange Bearing, Inch

Features

  • Radiation Resistance: Plain bearings made from iglide® G300 are resistant to radiation up to an intensity of 3 x 10² Gy
  • UV Resistance: iglide® G300 plain bearings are permanently resistant to UV-radiation
  • Vacuum:iglide® G300 plain bearings outgas in a vacuum. Use in a vacuum environment is only possible for dehumidified bearings
  • Electrical Properties: iglide® G300 plain bearings are electrically insulating


Usage Guidelines

  • When you need an economical all-around performance bearing
  • For above average loads
  • For low to average running speeds
  • When the bearing needs to run on different shaft materials
  • For oscillating and rotating movements


B1
  • B1
D1
  • D1
COMPARE DIMENSIONS SHAFT SIZE MANUFACTURER
B1 D1 MIN MAX PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.104.234:25