Browse Bearings (3,625 Items)
Spherical Roller Thrust Bearings
Narrow Your Results By:
Dynamic kN
1065 (1)
1115 (1)
1299 (1)
1340 (1)
1461 (1)
More...
1777 (1)
1778 (1)
2208 (1)
2573 (1)
2654 (1)
3227 (1)
340 (1)
371 (1)
3889 (1)
4600 (1)
464 (1)
527 (1)
801 (1)
807 (1)
833 (1)
Less...
Static kN
1071 (1)
11055 (1)
11844 (1)
11854 (1)
1254 (1)
More...
14694 (1)
1570 (1)
2601 (1)
2996 (1)
3525 (1)
3750 (1)
4013 (1)
4740 (1)
4806 (1)
4969 (1)
6011 (1)
7508 (1)
7899 (1)
7968 (1)
809 (1)
Less...
Dynamic lbf
118,474 (1)
129,940 (1)
158,490 (1)
173,103 (1)
181,421 (1)
More...
183,669 (1)
187,266 (1)
209,972 (1)
230,429 (1)
239,422 (1)
244,143 (1)
250,662 (1)
301,244 (1)
365,090 (1)
399,710 (1)
405,331 (1)
496,378 (1)
594,395 (1)
596,643 (1)
977,020 (1)
Less...
Static lbf
1,048,734 (1)
1,080,432 (1)
1,208,573 (1)
1,791,278 (1)
1,911,776 (1)
More...
1,990,459 (1)
2,372,634 (1)
2,485,263 (1)
2,664,886 (1)
240,770 (1)
281,910 (1)
307,314 (1)
318,105 (1)
401,059 (1)
411,625 (1)
465,579 (1)
792,452 (1)
795,374 (1)
843,034 (1)
888,445 (1)
Less...
Our Price
Under $647.00 (5)
$695.00 - $865.00 (5)
$1,000.00 - $2,000.00 (11)
$2,000.00 - $3,000.00 (6)
$3,000.00 - $4,000.00 (8)
$4,000.00 - $6,000.00 (5)
$7,000.00 - $9,000.00 (5)
Over $10,078.00 (5)
Spherical Roller Thrust Bearings
Spherical Roller Thrust Bearings Spherical Roller Thrust Bearings Contain a Large Number Of Asymmetrical Barrel-Shaped Rollers, Inclined So Steeply That The Bearing Accommodates High Axial Loads At Relatively High Rotational Speeds. The Spherical-Shaped Raceway Of The Housing Washer Accommodates Misalignment Between The Shaft And Housing. Due To Their Internal Design These Bearings Need To Be Lubricated With Oil. Applications Include Column Bearings For Cranes, Heavy Worm Gears, And Screw Pumps.
Spherical Roller Thrust Bearings
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
LOAD RATINGS
BORE mm
OD mm
DYNAMIC lbf
STATIC lbf
INDUSTRY STANDARD #
IMAGE
MODEL
QTY
PRICE
60 130 64,520 181,870 29412M
WBB449209 $463.95
65 140 76,435 218,739 29413M
WBB449210 $484.95
70 150 83,404 240,770 29414M
WBB449211 $553.00
75 160 96,443 281,910 29415M
WBB449212 $575.00
80 170 104,311 307,314 29416M
WBB449213 $695.00
85 180 118,474 352,950 29417M
WBB449214 $737.00
90 190 129,940 401,059 29418M
WBB449215 $808.00
100 210 158,490 488,285 29420M
WBB449216 $852.00
110 190 99,366 318,105 29322M
WBB449190 $646.00
110 230 183,669 584,728 29422M
WBB449217 $1,057.00
120 210 125,893 411,625 29324M
WBB449191 $864.00
120 250 209,972 673,528 29424M
WBB449218 $1,261.00
130 225 141,180 465,579 29326M
WBB449192 $1,007.00
130 270 244,143 795,374 29426M
WBB449219 $1,490.00
140 240 151,746 519,534 29328M
WBB449193 $1,019.00
140 280 254,034 843,034 29428M
WBB449220 $1,650.00
150 250 156,692 545,162 29330M
WBB449194 $1,184.00
160 270 181,421 632,163 29332M
WBB449195 $1,320.00
160 320 328,446 1,080,432 29432M
WBB449222 $2,216.00
170 280 187,266 662,737 29334M
WBB449196 $1,439.00
170 340 365,090 1,208,573 29434M
WBB449154 $2,685.00
180 300 221,212 792,452 29336M
WBB449197 $1,649.00
180 360 405,331 1,351,327 29436M
WBB449155 $3,256.00
190 320 250,662 902,159 29338M
WBB449198 $2,048.00
190 380 440,626 1,485,313 29438M
WBB449156 $3,695.00
200 340 292,027 1,065,595 29340M
WBB449199 $2,349.00
200 400 496,378 1,687,866 29440M
WBB449157 $3,785.00
220 360 301,244 1,117,076 29344M
WBB449200 $3,333.00
220 420 507,394 1,791,278 29444M
WBB449158 $4,950.00
240 380 301,469 1,165,635 29348M
WBB449201 $3,662.00
240 340 173,103 776,490 29248M
WBB449183 $1,825.00
260 360 180,072 821,452 29252M
WBB449184 $2,102.00
260 420 399,486 1,533,197 29352M
WBB449202 $3,881.00
260 480 613,729 2,219,090 29452M
WBB449159 $7,479.00
280 380 190,413 888,445 29256M
WBB449185 $2,406.00
280 440 399,710 1,596,818 29356M
WBB449203 $4,171.00
280 520 725,459 2,662,638 29456M
WBB449160 $8,999.00
300 420 230,429 1,048,734 29260M
WBB449186 $3,202.00
300 480 490,533 1,911,776 29360M
WBB449204 $5,098.00
300 540 723,211 2,664,886 29460M
WBB449161 $10,078.00
320 440 239,422 1,107,184 29264M
WBB449187 $3,693.00
320 500 490,758 1,990,459 29364M
WBB449205 $5,452.00
320 580 874,282 3,303,343 29464M
WBB449162 $11,814.00
340 540 594,395 2,372,634 29368M
WBB449206 $8,636.00
340 620 977,020 3,689,790 29468M
WBB449163 $14,651.00
360 500 315,182 1,482,840 29272M
WBB449188 $5,114.00
360 560 596,643 2,479,868 29372M
WBB449207 $8,990.00
380 670 1,034,121 4,114,005 29476M
WBB449164 $16,589.00
400 540 360,144 1,775,766 29280M
WBB449189 $7,633.00
400 620 578,434 2,485,263 29380M
WBB449208 $12,446.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.