Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Sensors (48)
Remove
Temperature Sensors
Remove
Narrow Your Results By:
Our Price
Under $22.00 (1)
$23.00 - $24.00 (1)
$24.00 - $25.00 (1)
$25.00 - $26.00 (1)
$32.00 - $33.00 (1)
$35.00 - $36.00 (1)
Over $44.00 (1)





Temperature Sensors
Temperature Sensors Temperature Sensors Are Used For Temperature Sensing For Freezers, Coolers And Defrosters In Commercial and Industrial Refrigeration Applications.

Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. Sensors are splash-proof to measure temperature in refrigeration applications and the exceptional sensing accuracy provides superior performance in a wide variety of control applications. Stainless steel sensing bulb resists corrosion for long lasting durability, and a variety of lead lengths available to encompass most application requirements and simplify wiring sensors. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Available in a variety of wire lengths. Variety of wire lengths.


Temperature Sensors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
LEAD TEMPERATURE
DESCRIPTION WIRE LENGTH FEET RANGE F°(C°) IMAGE MODEL QTY PRICE
A99BA-200C Temperature Sensor6-1/2 ft (2 m)-40 to 212 (-40 to 100)
WBB476102$25.95
A99BB-200C Temperature Sensor6-1/2 ft (2 m)-40 to 212 (-40 to 100)
WBB476103$23.75
A99BB-25C Temperature Sensor9-3/4 in. (0.25 m)-40 to 212 (-40 to 100)
WBB476192$21.50
A99BB-500C Temperature Sensor16-3/8 ft (5 m)-40 to 212 (-40 to 100)
WBB476193$32.95
A99BB-600C Temperature Sensor19-1/2 ft (6 m)-40 to 212 (-40 to 100)
WBB476194$35.95
A99BC-25C Temperature Sensor9-3/4 in. (0.25 m)-40 to 248 (-40 to 120)
WBB476195$24.50
A99BC-300C Temperature Sensor9-3/4 in. (0.25 m)-40 to 248 (-40 to 120)
WBB476196$44.95
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
(82)