Omni Metalcraft Light Duty 1-3/8

Omni Metalcraft Light Duty 1-3/8" Dia. Steel Roller Gravity Conveyors

Omni Metalcraft Light Duty Steel Roller Conveyors provide convenient Transport of Materials for Warehouses, Factories, Assembly and Shipping Environments.

Omni Metalcraft Light Duty Steel Roller Conveyors made with durable steel for long lasting strength and reliability. Conveyors move materials with complex or flat bottoms, as well as carry packages and components. Straight and curved gravity conveyors provide a flexible package handling solution for user convenience. Features 2-1/2" x 1" x 12-gauge galvanized steel channel frame with hook and rod coupling for added strength. To increase the capacity of 10 ft. sections, add center leg supports to make capacity equal to two 5 ft. lengths. Available load capacities are 350, 650, and 1300 lbs. Conveyor sections available with 45° Curve, 90° Curve, and Straight Sections. Dimensions vary per model.


CONVEYOR SECTION
  • CONVEYOR SECTION
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
ROLLER CENTERS"
  • ROLLER CENTERS"
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CONVEYOR SECTION L' W" BETWEEN FRAME W" INSIDE RADIUS" ROLLER CENTERS" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.103.97:64