Vestil Loading Dock Wheel Alignment Curbs

Vestil Loading Dock Wheel Alignment Curbs

Dock Bay Alignment Curbs are used for Properly Aligning Trucks & Semi-Trailers at Loading Docks.

Safety Guards are made of all welded steel with yellow powder coat finish that is great for indoor or outdoor use. Includes black and yellow visibility stripes. 10" x 10" base plates are pre-drilled for floor anchoring.

Concrete Anchor Bolt Kit (sold separately) secures curb to pavement and includes (4) 4" x 3/4" bolts; 2 Packs are required per Curb.


COMPARE OVERALL DIMENSIONS ALIGNMENT CURB ANCHOR BOLT KIT
L" H" TUBE DIA." IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.129.162:66