Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,232 Items)
Sub Category
Pumps & Siphons (264)
Remove
Rotary Pumps
Remove
Narrow Your Results By:
Availability
Ships same day (3)
Construction
Aluminum (1)
Cast Iron (1)
Cast Iron/Steel (1)
Polypropylene (1)
Ryton (1)
Dispensing Rate
8 oz. per Revolution (3)
32 oz. per Revolution (1)
Brand
Action Pumps (1)
National Spencer - MTN (4)
Our Price
Under $26.00 (1)
$35.00 - $36.00 (1)
$49.00 - $50.00 (1)
$85.00 - $86.00 (1)
Over $150.00 (1)





Rotary Pumps
Rotary Pumps Rotary hand pumps fit 15, 30 and 55 gallon drums.

Cast Iron Rotary Pump is ideal for light oil and petroleum products. This drum pump is made with a cast iron body with heavy duty cast iron vanes. Rotary pump includes a 3-piece 1-1/4" x 40" steel suction pipe and 1" discharge spout. 2" bung adapter is perfect for drum openings. Optional Drip Tray returns spills into drum, reducing waste and cleanup. Complete with hinged cover.

Polypropylene Rotary Drum Pump is ideal for detergents, alkalis, waxes and water-soluble chemicals. 3-piece 1" x 44" suction tube and rotating 1" discharge spout. Includes 2" bung adapter.

Ryton Rotary Pump is for aggressive chemicals such as chlorinated solvents and hydrocarbons. 3-piece suction 1" x 44" suction tube with strainer and 1" discharge spout. Includes 2" bung adapter.

Aluminum Rotary Pump features a lightweight aluminum alloy body and steel vanes. High-flow, gear-driven design will empty a 55 gallon drum in approximately 2 minutes (25 GPM). Pump features NBR rubber seals between the pump gear housing, a 54" polypropylene hose and a 3-piece steel suction tube. Suitable for use with diesel fuel, water based fluids and most alcohols (not for use with gasoline or benzyl). Includes 2" bung adapter.

Rotary Pumps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE OPTIONAL DRIP TRAY
TYPE DISPENSING RATE SUCTION TUBE" DISCHARGE DIA." IMAGE MODEL QTY 1-2 3+ IMAGE MODEL QTY PRICE
Cast Iron8 oz. per Revolution40 x 1-1/41
WB833100$25.95$24.00
WB232005$35.95
Polypropylene8 oz. per Revolution44 x 11
WB534000$49.95$45.00N/AN/AN/A
Ryton8 oz. per Revolution44 x 11
WB534101$85.95$77.00N/AN/AN/A
Aluminum32 oz. per Revolution40 x 1-1/41-1/4
WB987528$150.95$150.95N/AN/AN/A
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
(60)