Safe-T-Alert® Forklift Back-Up Alarms

Safe-T-Alert® Forklift Back-Up Alarms

Safe-T-Alert® Back-Up Alarms Are Used For Forklift Warning Systems.

Safe-T-Alert® Back-Up Alarms are made of polypropylene (ABS) and are epoxy-sealed against dust and moisture for long lasting durability. All models are specially suited for forklift use and related applications. Alarm decibel ranges from 77 to 112 dB. Available in Standard, Wire Lead, or Self-Adjusting models with 12 to 80 volt ranges. Conforms to CE, cUL/UL standards; polarity-protected. 2 Year Limited Warranty.


Safe-T-Alert TYPE
  • Safe-T-Alert TYPE
STYLE
  • STYLE
DECIBELS
  • DECIBELS
VOLTAGE
  • VOLTAGE
COMPARE DIMENSIONS
Safe-T-Alert TYPE STYLE DECIBELS VOLTAGE L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.223.170:21