Hydraulic Reducer Fittings

Hydraulic Reducer Fittings

Buyers Hydraulic Reducer Fittings Are Used For Hydraulic, Instrumentation And Chemical Processing Systems.

Buyers Hydraulic Reducer Fittings are made of solid Carbon Steel with Zinc Plating for long lasting durability and dependability. For use with copper, brass, steel, aluminum or other tubing that can be fared. Short nut with sleeve protruding. 3-piece with flare vibration sealing method. Good resistance rating. Interchangeable with all sources. Withstand pressure of up to 10,000 PSI depending on tube size. Meet J.I.C., SAE (J154) Standards. Available in 3/8 to 1/4, 1/2 to 1/4, 1/2 to 3/8, 5/8 to 1/2 and 1 to 3/4 inch tube reductions.


COMPARE MANUFACTURER
BRAND PART# TUBE REDUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.180.131:25