Floating Single Roller Bearing Pillow Blocks

Floating Single Roller Bearing Pillow Blocks

Accommodate Non-Parallel Shafting With Floating Single Roller Bearing Pillow Blocks.

Low friction single roller bearing pillow blocks can handle misalignment and shaft deflection. Offers many advantages over other pillow blocks including self-alignment, simple radical clearance adjustment, corrosion resistance and larger "rolling" diameters for increased operational speed, acceleration and smoothness. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.


COMPARE
DIA.
SHAFT HOLE BOLT DYNAMIC RATING (LBF) IMAGE MODEL QTY PRICE