Linear Bearings
DR Tolerance
0-0.0004
Inside Dimensions
3/8
Material
Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004
Inside Dimensions
3/8
Material
Stainless Steel
Number of Ball Circuits
4
DR Tolerance
0-0.0004
Inside Dimensions
3/4
Material
Steel
Number of Ball Circuits
5
NB Corp SWF12GWUU 3/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals
DR Tolerance
0-0.0005"
Inside Dimensions
3/4
Material
Steel
Number of Ball Circuits
5
DR Tolerance
0-0.0005"
Inside Dimensions
2
Material
Steel
Number of Ball Circuits
6
DR Tolerance
0-0.0004"
Inside Dimensions
3/4
Material
Steel
Number of Ball Circuits
4