Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IKO, Linear Guide Bearings, ME Series

IKO, Linear Guide Bearings, ME Series

IKO ME Series provide versatile linear motion rolling guides that have achieved utility pursuing compactness in every aspect. IKO ME Series C-Lube Linear Way provides 20,000 km Maintenance-Free use without re-lubrication brought by a capillary lubricating element that feeds balls additional lubrication during ball circulation in addition to pre-grease. All units come standard as rated Accuracy H.

IKO ME Compact Series consists of three groups.
ME Series design comes with Flange Type mounting from the bottom of the slide unit(with unthreaded holes).
MET Series design comes with Flange Type mounting from the top of the slide unit(with threaded holes).
MES Series design comes with Block Type mounting from the top side of the slide unit(with threaded holes).

These units are to be paired with the IKO Linear Guide Rails Series LWE.
Interchangeability is provided between IKO Blocks and IKO Rails.

Click for Common Specs
Click for Dimensional Symbols
Click for IKO Linear Tech Info


SERIES
  • SERIES
CONSTRUCTION
  • CONSTRUCTION
BLOCK WIDTH (MM)
  • BLOCK WIDTH (MM)
RAIL WIDTH (MM)
  • RAIL WIDTH (MM)
COMPARE
MFG. PART NUMBER SERIES CONSTRUCTION DYNAMIC LOAD (N) STATIC LOAD (N) BLOCK WIDTH (MM) RAIL WIDTH (MM) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.94.234:25