Series 54 Limit Switches

Series 54 Limit Switches

Series 54 Limit Switches Are Used For Electrical Doors, Conveyors, Hoists, Machine Tool Work Tables And More.

Series 54 Limit Switches allow control over equipment with rotating mechanisms, or linear motion that can be translated into rotational motion. These Limti Switches measure 5-1/3W x 4-1/4 D x 3-1/3 H and have a current rating of 15 Amps. Series 54 limit switches are base mounted and may be mounted in any position. They are also easy to wire and adjust. Rugged die-cast aluminum housing ensures lasting durability and strength. Limit switches are available in a variety of gear ratios with 2, 3 or 4 contact blocks.


GEAR RATIO
  • GEAR RATIO
COMPARE
GEAR RATIO NEMA CLASS IMAGE MODEL QTY PRICE