Acme Electric TA Series Transformers Are Ideal For Regulating Circuit Voltage Providing Reliable Operations Of Electromagnetic Components.
Acme Electric TA Series Transformers are constructed of copper windings and high quality silicon steel lamination to minimize core losses, increase efficiency and for long lasting durability. Sturdy Phenolic terminal panel protects coil from foreign objects and mechanical damage. Provides wire retention on both primary and secondary terminals. Mounting plate adapts to various mounting dimensions. Attractive finish and nameplate allow for enhanced end product. Series-parallel connecting links save wiring and labor costs. 130° C (Class B) Insulation 80° C temperature rise. Voltage regulation exceeds NEMA requirements. UL; CSA Listed. VA ratings are 50 to 5,000 Amps are 0.42 to 83.33Primary and secondary volts vary
Acme Electric TA Series Transformers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.