Alltemp Shaded Pole Unit Bearing Refrigeration Motors

Alltemp Shaded Pole Unit Bearing Refrigeration Motors

Alltemp Motors Shaded Pole Unit Bearing Refrigeration Motors Are Used For Refrigeration Equipment And Other Motor Applications.

Alltemp Motors Shaded Pole Unit Bearing Refrigeration Motors are made of steel for long lasting durability. Economical sleeve bearing motors are available in 4 through 50 watts in both 115 and 230 volt. Watts are 4 to 50 RPM is 1550 Bearing type isUnit Frame size is 51 Voltage and amps vary.


WATTS
VOLTS
COMPARE
MOTOR TYPE RPM PHASE WATTS VOLTS AMPS HERTZ BEARING TYPE FRAME IMAGE MODEL QTY PRICE
WBB600084
WBB600085
WBB600086
WBB600083
WBB599978
WBB599979
WBB599976
WBB599977
WBB599974
WBB599975
WBB599972
WBB599973
WBB599970
WBB599971
WBB599969