Posi-Lock™ 2 Jaw Hydraulic Pullers

Posi-Lock™ 2 Jaw Hydraulic Pullers

Posi-Lock™ 2 Jaw Hydraulic Pullers Are Used For Removing Gears, Bearings, Wheels, Pulleys And Other Press Fit Parts Safely And Without Damage.

Posi-Lock¿ 2 Jaw Hydraulic Pullers are constructed of forged and heat-treated jaws for superior strength and long lasting durability. Hydraulic power provides controlled means of applying force without need for hammering, heating or prying. Provides safe means for applying force when used correctly. Jaws are hydraulically controlled with cylinders. Multiple pushing adaptors included. Puller can be used horizontally or vertically. Adjustable jaw tips and jaw guides. Styles are 2/3 Jaw Combination 100 Ton Hydraulic Puller Set, 2 Jaw 25 Ton Hydraulic Puller, 2 Jaw 15 Ton Hydraulic Puller, 2 Jaw 10 Ton Hydraulic Puller, 2 Jaw 100 Ton Hydraulic Puller, 2 Jaw 5 Ton Hydraulic Puller and 2 Jaw 50 Ton Hydraulic Puller. Rated capacities are 5 ton, 10 ton, 15 ton, 25 ton, 50 ton and 100 ton. Spread inches are .5 to 8, .75 to 12, 1 to 15, 2.5 to 18, 3 to 25 and 7.5 to 70. Depths are 12", 15" and 18". Heights are 24", 30", 36" and 42". 1 Year Limited Warranty.


COMPARE
ITEM DESCRIPTION RATED CAPACITY SPREAD INCHES BRAND WEIGHT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.166.154:25