Posi-Lock™ 2 Jaw Hydraulic Pullers With Cylinders

Posi-Lock™ 2 Jaw Hydraulic Pullers With Cylinders

Posi-Lock™ 2 Jaw Basic Hydraulic Pullers Are Used For Professionals Efficiently Solving Problems Associated With The Removal Of Gears, Bearings And Other Press Fit Items.

Posi-Lock™ 2 jaw hydraulic pulls are great for use in diverse industries resulting in substantial time and cost savings. Posi-Lock™ Basic Hydraulic Puller Sets are available in 5, 10, 15, 25 and 50 ton capacities. Hydraulic power provides a safe and controlled means of applying force without the need for hammering, heating or prying. By using the correct dismounting equipment, damage to shafts and associated components is reduced, which in turn ensures that maintenance downtime is minimized. 1 Year Limited Warranty.


COMPARE
ITEM DESCRIPTION RATED CAPACITY WEIGHT LBS RAM STROKE SPREAD INCHES BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:26