Posi-Lock™ 2 Jaw Hydraulic Pullers with Manual Pumps

Posi-Lock™ 2 Jaw Hydraulic Pullers with Manual Pumps

Posi-Lock™ 2 Jaw Hydraulic Puller Sets with Manual Pump Help Reduce Damage To Shafts And Associated Components, Which In Turn Ensures Maintenance Downtime Is Minimized.

Posi-Lock™ 2 Jaw Hydraulic Puller Sets with Manual Pumps come in 5, 10, 15, 25 and 50 ton capacities. These sets provide an efficient mechanism for the removal of gears, bearings, wheels, pulleys and other press fit parts. Hydraulic power provides a controlled means of applying force without the need for hammering, heating or prying. Sets feature a 2 Jaw Hydraulic Puller, Manual/Hand Pump, Cylinder, Gauge Adaptor, 10,000 psi Gauge, Male Coupler Set with Dust Caps and a 10 Foot Heavy Duty Hose. 25 and 50 ton sets include a Storage Transport Cart. 1 Year Limited Warranty.


COMPARE
ITEM DESCRIPTION RATED CAPACITY RAM STROKE SPREAD INCHES WEIGHT BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:21