Climax Metal Locking Assemblies, Inches, C405 Series

Climax Metal Locking Assemblies, Inches, C405 Series

Climax Metal Locking Assemblies, Fractional, C405 Series Are Used For Locking Down Hubs Or Components To Various Size, Industrial Shafts With High Torque Or Bending Capacities.

Climax Metal Locking Assemblies, Fractional, C405 Series are solidly made for long lasting durability and dependability. Heavy duty, wider design transmits higher torque and bending moments. Excellent concentricity. Extremely robust for the most demanding applications. Wide selection of C405 Series locking assemblies are available in 2.165 to 10.236 inch diameters, 1 to 7-15/16 inch shaft lengths and M6 X 35, M6 X 45, M8 X 45, M8 X 55, M10 X 60, M12 X 80, M14 X 90 and M16 X 110 locking screw sizes.


L"
  • L"
LOCKING SCREW SIZE
  • LOCKING SCREW SIZE
DIA."
  • DIA."
COMPARE SHAFT MANUFACTURERS
SERIES L" LOCKING SCREW SIZE DIA." PART# IMAGE MODEL QTY PRICE