Climax Metal Locking Assemblies, Metric, C192 Series

Climax Metal Locking Assemblies, Metric, C192 Series

Climax Metal Locking Assemblies, Metric, C192 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

Climax Metal Locking Assemblies, Metric, C192 Series are solidly made for long lasting durability and dependability. Drop-in replacement for commonly used hex nut keyless bushings. Simple installation using annular M6 Socket Head Cap Screws. No axial movement of mounted component during installation. Wide selection of C192 Series locking assemblies with 4, 5, 6 or 8 quantity M6 X 20 locking screw size are available in 15 to 50 mm shaft lengths.


QTY
  • QTY
LENGTH (MM)
  • LENGTH (MM)
COMPARE LOCKING SCREW SHAFT MANUFACTURERS
SERIES QTY SIZE LENGTH (MM) PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:46