Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metric Trapezoidal Timing Belts (AT) - 10mm Pitch, .394

Metric Trapezoidal Timing Belts (AT) - 10mm Pitch, .394" Width

Metric Trapezoidal Timing Belts Are Designed To Provide An Economical Solution For Power Transition In Motors.

Metric Trapezoidal Timing Belts are 0.394 inches wide and are made from Urethane to ensure long-lasting durability. Positive engagement is created by the interaction of the toothed timing belt with matching teeth on a pulley. Positive engagement provides a speed ratio of 20.1, allowing for large accelerations at high speeds. Required belt tension is low and improves belt lifespan while ensuring small-bearing loads. There are no metal-on-metal contacts and lubrication systems are not required. Belts are available with 50 to 194 teeth in lengths up to 48 inches. "


COMPARE MANUFACTURERS
BELT W" PITCH L" # OF TEETH PART # IMAGE MODEL QTY PRICE