Ball-Top Bellman Luggage Carts Are Practical, Stylish And Ideal For The Most Demanding Hotels And Resorts.
Ball-Top Bellman Luggage Carts are constructed of a strong steel chassis and waterproof plywood deck covered in durable olefin closed loop carpet for long lasting durability. All weather 16 gauge x 1" diameter tubular aluminum uprights feature a tarnish-proof satin brass finish or clear-coat satin aluminum finish for minimal maintenance. Solid black rubber bumper fully surrounds the deck to protect walls and doorways. Smooth radius curved frames with a decorative center clothes hanging bar. Two swivel and two rigid casters provide smooth mobility. Six-wheel carts have center mounted rigid wheels for additional capacity. Easy assembly and ships UPS. Carpeted deck colors are Black, Burgundy and Gray. Lengths are 40" and 48". Wheel types are Pneumatic and Solid Rubber. 1,500 lb capacity.
Ball-Top Bellman Luggage Carts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.